Steel tape strapping tool for 13/16/19mm without sealing sleeves

  • ERIKS:23862007
  • Manufacturer:4030198173152
Image 1
Steel tape strapping device, sleeveless

•    Can be used vertically and horizontally
Suitable for angular, medium-heavy to heavy packages.
Manual operation for tensioning, sealing and cutting steel tapes.
•     For various tape widths
Suitable for steel tapes 13, 16, 19 mm with a thickness of 0.38-0.63 mm.
Seal type: sleeveless.
Tensioning method: using transport wheel.
Minimum mounting area: 160 mm.
Weight: 3.6 kg, 3-year guarantee.

Save to list

€1,590.71/ pieceexcl. VAT

€1,924.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150