• Can be used vertically and horizontally
Suitable for angular, medium-heavy to heavy packages.
Manual operation for tensioning, sealing and cutting steel tapes.
• For various tape widths
Suitable for steel tapes 13, 16, 19 mm with a thickness of 0.38-0.63 mm.
Seal type: sleeveless.
Tensioning method: using transport wheel.
Minimum mounting area: 160 mm.
Weight: 3.6 kg, 3-year guarantee.

| Product | Available | Priceexcl. VAT |
|---|---|---|
| Steel tape strapping tool for 13/16/19mm without sealing sleeves | €1,590.71/piece |