



€10.47/ pieceexcl. VAT
€12.67incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Code | R238 |
Maximum operating pressure | 100 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/8" |
Hose fitting type 2 | Cap/plug |
Connection termination 2 | Plug |
Connection termination size 2 | Square |
Type of component | Cap/plug |