



| Product | Hose fitting type | Connection termination | Connection termination size | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Square plug 100 bar type R238 in stainless steel, male thread BSPT 1/2" | Male thread | BSPT | 1/2" | €17.36/piece | |
| Square plug 100 bar type R238 in stainless steel, male thread BSPT 1/4" | Male thread | BSPT | 1/4" | €10.53/piece | |
| Square plug 40 bar type R238 in stainless steel, male thread BSPT 2.1/2" | Male thread | BSPT | 2.1/2" | €104.33/piece | |
| Square plug 100 bar type R238 in stainless steel, male thread BSPT 3/8" | Male thread | BSPT | 3/8" | €14.24/piece | |
| Square plug 40 bar type R238 in stainless steel, male thread BSPT 3" | Male thread | BSPT | 3" | €144.63/piece | |
| Square plug 100 bar type R238 in stainless steel, male thread BSPT 1" | Male thread | BSPT | 1" | €33.02/piece | |
| Square plug 100 bar type R238 in stainless steel, male thread BSPT 1/8" | Male thread | BSPT | 1/8" | €10.47/piece | |
| Square plug 64 bar type R238 in stainless steel, male thread BSPT 1.1/2" | Male thread | BSPT | 1.1/2" | €55.97/piece | |
| Square plug 64 bar type R238 in stainless steel, male thread BSPT 1.1/4" | Male thread | BSPT | 1.1/4" | €50.70/piece | |
| Square plug 100 bar type R238 in stainless steel, male thread BSPT 3/4" | Male thread | BSPT | 3/4" | €22.49/piece | |
| Square plug 64 bar type R238 in stainless steel, male thread BSPT 2" | Male thread | BSPT | 2" | €80.93/piece |