Spring pin (heavy duty) DIN 1481 6x32 Steel

  • ERIKS:23689685
  • Manufacturer:4043952369494
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 1481 - ISO 8752
Material
Spring steel
Surface protection
Untreated
Diameter
6 mm
Length
32 mm
DIN standard
1481
ISO standard
8752
Type
Spring pin (heavy duty)