| DIN1481 Spring steel 16x120/10 | | | | | €7.14/piece |
| Spanbus ISO 8752 ST 2,5 X 8 a 200 I8752 | Steel | | | | €0.13/piece |
| D1481 TENSION BUSH HEAVY 16X60 I8752 | | | | | €4.10/piece |
| ISO8752 staal 14x45 /25 HEAVY DUTY CLAMP BUSH | | | | | €1.54/piece |
| Spring pin (heavy duty) DIN 1481 1.5x8 Steel | Spring steel | 1.5 | 8 | | This product is no longer offered |
| Spring pin (heavy duty) DIN 1481 8x26 Steel | Spring steel | 8 | 26 | | This product is no longer offered |
| Spring pin (heavy duty) DIN 1481 5x70 Steel | Spring steel | 5 | 70 | | This product is no longer offered |
| Spring pin (heavy duty) DIN 1481 2.5x30 Steel | Spring steel | 2.5 | 30 | | This product is no longer offered |
| Spring pin (heavy duty) DIN 1481 4x45 Steel | Spring steel | 4 | 45 | | This product is no longer offered |
| Spring pin (heavy duty) DIN 1481 2.5x18 Steel | Spring steel | 2.5 | 18 | | This product is no longer offered |
| Spring pin (heavy duty) DIN 1481 6x32 Steel | Spring steel | 6 | 32 | | This product is no longer offered |
| Spring pin (heavy duty) DIN 1481 4x32 Steel | Spring steel | 4 | 32 | | This product is no longer offered |
| Spring pin (heavy duty) DIN 1481 12x90 Steel | Spring steel | 12 | 90 | | This product is no longer offered |
| Spring pin (heavy duty) DIN 1481 2,5x10 Steel | Spring steel | 2.5 | 10 | | This product is no longer offered |
| Spring pin (heavy duty) DIN 1481 10x90 Steel | Spring steel | 10 | 90 | | This product is no longer offered |
| Spring pin (heavy duty) DIN 1481 4,5x20 Steel | Spring steel | 4.5 | 20 | | This product is no longer offered |
| Spring pin (heavy duty) DIN 1481 2,5x8 Steel | Spring steel | 2.5 | 8 | | This product is no longer offered |