Spring pin (heavy duty) DIN 1481 2.5x30 Steel

  • ERIKS:23689796
  • Manufacturer:4043952712160
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 1481 - ISO 8752
Material
Spring steel
Surface protection
Untreated
Diameter
2.5 mm
Length
30 mm
DIN standard
1481
ISO standard
8752
Type
Spring pin (heavy duty)