Spring pin (heavy duty) DIN 1481 12x90 Steel

  • ERIKS:23689728
  • Manufacturer:8715492805256
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 1481 - ISO 8752
Material
Spring steel
Surface protection
Untreated
Diameter
12 mm
Length
90 mm
DIN standard
1481
ISO standard
8752
Type
Spring pin (heavy duty)