Shrink gun EX 650

  • ERIKS:12962995
  • Manufacturer:4030198135280
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Shrink gun EX 650

•     No risk of injury
Head remains cool; no risk of burning.
No mesh protection required.
•     Tireless and with great results
Lies comfortably in the hand (ergonomic design).
Pivoting nozzle.
Rotatable hose connection prevents twisting.
•     Strong hold for secure transportation
Outstanding stability and perfect hold of the load.
Better strength than wrapped loads.
Can be used for all types (pallets, machines, boats etc.).



•     Technical data
Nominal thermal load: 65 kW.
Weight: 1200 g.
Length: 360 mm.

•    Scope of delivery:
1 x shrink gun.
1 x pressure reducer.
8 m propane gas high-pressure hose.
1 x protective plate.

Save to list

€1,197.00/ pieceexcl. VAT

€1,448.37incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150