• No risk of injury
Head remains cool; no risk of burning.
No mesh protection required.
• Tireless and with great results
Lies comfortably in the hand (ergonomic design).
Pivoting nozzle.
Rotatable hose connection prevents twisting.
• Strong hold for secure transportation
Outstanding stability and perfect hold of the load.
Better strength than wrapped loads.
Can be used for all types (pallets, machines, boats etc.).
• Technical data
Nominal thermal load: 65 kW.
Weight: 1200 g.
Length: 360 mm.
• Scope of delivery:
1 x shrink gun.
1 x pressure reducer.
8 m propane gas high-pressure hose.
1 x protective plate.






| Product | Available | Priceexcl. VAT |
|---|---|---|
| Shrink gun EX 650 | €1,197.00/piece |