Schlauch D=15mm 45bar WVN701-8

  • ERIKS:13940391
Image 1
Image 2
Image 1
Image 2
Save to list

€31.28/ meterexcl. VAT

€37.85incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Internal diameter
8 mm
Wall thickness
3.5 mm
Outer Diameter
15 mm
Roll length
0 m
Temperature range
from -40 to 70 °C
Spare parts & accessories

€8.18/ pieceexcl. VAT

€9.90incl. VAT

Estimated delivery date - 30/12/2026

€10.02/ pieceexcl. VAT

€12.12incl. VAT

Estimated delivery date - 24/11/2026

€7.37/ pieceexcl. VAT

€8.92incl. VAT

Estimated delivery date - 24/11/2026