406-808-001 Schlauchfassung SW19 für WVN701-8

  • ERIKS:13776127
Image 1
Image 2
Image 1
Image 2
Save to list

€7.37/ pieceexcl. VAT

€8.92incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Hose fitting type
406-808-001
Material
Brass
Hex size
19 mm
Maximum operating pressure
45 bar
SW
19 mm
Spare parts & accessories

€8.18/ pieceexcl. VAT

€9.90incl. VAT

Estimated delivery date - 30/12/2026

€31.28/ meterexcl. VAT

€37.85incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 25/11/2026

€10.02/ pieceexcl. VAT

€12.12incl. VAT

Estimated delivery date - 25/11/2026