Rubber hose SM2 Sandblast, roll=40m, I.D. 32x8

  • ERIKS:10015251
Image 1
Save to list

€25.42/ meterexcl. VAT

€30.76incl. VAT

71.6 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
SM2 SANDBLAST
Internal diameter
32 mm
Wall thickness
8 mm
Outer Diameter
48 mm
Maximum operating pressure
12 bar
Minimum burst pressure
36 bar
Minimum bending radius
320 mm
Roll length
40 m
Weight
1.1 kg/m
Material of inner wall
NR/SBR/BR
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
No
Alternatives