Rubber hose SM1 Sandblast, roll=40m, I.D. 32x8

  • ERIKS:12691272
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Sm1 Sandblast
Internal diameter
32 mm
Wall thickness
8 mm
Outer Diameter
48 mm
Maximum operating pressure
12 bar
Minimum burst pressure
36 bar
Minimum bending radius
320 mm
Roll length
40 m
Weight
1.1 kg/m
Material of inner wall
NR/SBR/BR
Temperature range
from -35 to 80 °C
Temperature range °F
from -31 to 176 °F
Static wire
No