Rubber hose Eristarch Spiral, roll=30m, I.D. 100x10,5

  • ERIKS:11263962
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Eristarch Spiral
Internal diameter
100 mm
Wall thickness
10.5 mm
Outer Diameter
121 mm
Maximum operating pressure
4 bar
Minimum burst pressure
12 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
550 mm
Roll length
30 m
Weight
5.5 kg/m
Material of inner wall
NR/SBR
Temperature range
from -30 to 70 °C
Temperature range °F
from -22 to 158 °F
Static wire
Yes