Products
Brands
About Eriks
Customer service
BE - English
Home
Rubber hose Eristarch Spiral, ...
Rubber hose Eristarch Spiral, NR/SBR wear resistant suction & discharge hose 4 bar; according to ISMA, Ω
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
100
1
Maximum operating pressure [bar]
4
1
Minimum burst pressure [bar]
12
1
Vacuum-resistance at 20 °C [%]
Minimum bending radius [mm]
Log in to see your specific pricing.
Log in
1
of
Rubber hose Eristarch Spiral, NR/SBR wear resistant suction & discharge hose 4 bar; according to ISMA, Ω
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Rubber hose Eristarch Spiral, roll=30m, I.D. 100x10,5
100
10.5
121
Log in to view the price
Log in