Rubber hose Acqua ADT/K FG roll=40m 13x3.5

  • ERIKS:14543394
Image 1
Save to list

€23.99/ meterexcl. VAT

€29.03incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ACQUA ADT/K
Internal diameter
13 mm
Wall thickness
3.5 mm
Outer Diameter
20 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Vacuum-resistance at 20 °C
0 %
Minimum bending radius
70 mm
Roll length
40 m
Weight
0.19 kg/m
Material of inner wall
Technopolymer
Temperature range
from -30 to 90 °C
Temperature range °F
from 86 to 194 °F
Static wire
No