Products
Brands
About Eriks
Customer service
BE - English
Home
Rubber hose Acqua ADT-K, drink...
Rubber hose Acqua ADT-K, drinking water hose; according to EC1935/2004, EU 10/2011, DVGW-W270, UBA-Leitlinie
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
13
1
Maximum operating pressure [bar]
20
1
Minimum burst pressure [bar]
60
1
Vacuum-resistance at 20 °C [%]
Minimum bending radius [mm]
Log in to see your specific pricing.
Log in
1
of
Rubber hose Acqua ADT-K, drinking water hose; according to EC1935/2004, EU 10/2011, DVGW-W270, UBA-Leitlinie
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Rubber hose Acqua ADT/K FG roll=40m 13x3.5
13
3.5
20
€23.99
/
meter
Log in