



€0.73/ pieceexcl. VAT
€0.88incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 3 |
Type | 3 |
Height | 1.5 mm |
Material | PVC |
A | 5.5 mm |
B | 8 mm |
D | 12 mm |
E | 7 mm |
F | 4 mm |
H | 1.5 mm |
Hardness (Sh A) | 60 |
Colour | Beige |
Material specification | Polyvinylchloride |