Products
Brands
About Eriks
Customer service
BE - English
Home
Pushbutton buffer type 3
Pushbutton buffer type 3
Application: metal plates. To be used as a support for glass plates or tablecoverings, for kitchen-, apparatus- and carriage building. Relevant measurements: bore= A, plate thickness= H. Colour: beige. Hardness: 60 Shore A.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
3
1
Height [mm]
1.5
1
Material
PVC
1
Log in to see your specific pricing.
Log in
1
of
Pushbutton buffer type 3
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Push buffer PVC 60 beige type 3 A=5,5
3
1.5
PVC
€0.73
/
piece
Log in