



€1.10/ pieceexcl. VAT
€1.33incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 8 |
Type | 8 |
Height | 1 mm |
Material | CR |
A | 5 mm |
B | 7 mm |
D | 10 mm |
E | 3 mm |
F | 4 mm |
H | 1 mm |
Hardness (Sh A) | 60 |
Colour | Black |
Material specification | Polychloroprene |