Products
Brands
About Eriks
Customer service
BE - English
Home
Pushbutton buffer type 8
Pushbutton buffer type 8
Application: metal plates. To be used as a support for glass plates or tablecoverings, for kitchen-, apparatus- and carriage building. Relevant measurements: bore= A, plate thickness= H. Hardness: 55-60 Shore A.
Log in to see your specific pricing.
Log in
Show in stock only
Type
8
2
Height [mm]
1
1
1.5
1
Material
CR
2
Log in to see your specific pricing.
Log in
2
of
Pushbutton buffer type 8
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Push buffer CR 55 black type 8 A=6
8
1.5
CR
Not available in the webshop
Push buffer CR 60 black type 8 A=5
8
1
CR
€1.10
/
piece
Log in