



€1.50/ pieceexcl. VAT
€1.82incl. VAT
6306 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 4 |
Type | 4 |
Height | 2 mm |
Material | CR |
A | 6 mm |
B | 8 mm |
D | 12 mm |
E | 10 mm |
F | 10 mm |
H | 2 mm |
Hardness (Sh A) | 55 |
Colour | Black |
Material specification | Polychloroprene |