



€1.22/ pieceexcl. VAT
€1.48incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 5 |
Type | 5 |
Height | 12 mm |
Material | PVC |
A | 5 mm |
B | 7 mm |
C | 5 mm |
D | 11.5 mm |
Hardness (Sh A) | 65 |
Colour | Transparent |
Material specification | Polyvinylchloride |