Products
Brands
About Eriks
Customer service
BE - English
Home
Plug-in stop type 5
Plug-in stop type 5
Stopper type 5, with a bowed contact area. Colour: transparent. Hardness: 65 Shore A.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
5
1
Height [mm]
12
1
Material
PVC
1
Log in to see your specific pricing.
Log in
1
of
Plug-in stop type 5
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Plug-in stop PVC 65 clear type 5 A/D=5/11,5
5
12
PVC
€1.22
/
piece
Log in