



€4.36/ pieceexcl. VAT
€5.28incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 1 |
Type | 1 |
Height | 33 mm |
Material | NR |
A | 19 mm |
B | 20 mm |
C | 13 mm |
D | 32.5 mm |
Hardness (Sh A) | 65 |
Colour | Grey |
Material specification | Natural rubber |