Products
Brands
About Eriks
Customer service
BE - English
Home
Plug-in stop type 1
Plug-in stop type 1
Round plug-in stop as an impact buffer for engine-, equipment-and carriage building. Type 1 with round contact area. Colour: grey. Hardness: 65 Shore A.
Log in to see your specific pricing.
Log in
Show in stock only
Type
1
2
Height [mm]
33
1
34
1
Material
NR
2
Log in to see your specific pricing.
Log in
2
of
Plug-in stop type 1
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Product
Type
Height [mm]
Material
Available
Price
excl. VAT
Plug-in stop NR 65 grey type 1 A/D=18/31
1
34
NR
€4.81
/
piece
Plug-in stop NR 65 grey type 1 A/D=19/32,5
1
33
NR
€4.36
/
piece
Log in