



€4.81/ pieceexcl. VAT
€5.82incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 1 |
Type | 1 |
Height | 34 mm |
Material | NR |
A | 18 mm |
B | 20 mm |
C | 14 mm |
D | 31 mm |
Hardness (Sh A) | 65 |
Colour | Grey |
Material specification | Natural rubber |