Morse TAP.ADAP.SK40/MT4 D69871ADB

  • ERIKS:23419783
  • Manufacturer:4317784369466
Image 1
Image 2
Image 1
Image 2
Design: From alloy case-hardened steel, with a core tensile strength of min. approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Taper to DIN 254. Hardened 58 ±2 HRC.

Taper angle: Tolerance AT3.
Taper surface roughness: RA < 0.001 mm.
Balancing quality: G6.3 15000 min-1.

Application: For mounting tools with Morse taper shank and tang.
Save to list
Not available in webshop
Estimated delivery date - 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150