Design: From alloy case-hardened steel, with a core tensile strength of min. approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Taper to DIN 254. Hardened 58 ±2 HRC.
Taper angle: Tolerance AT3.
Taper surface roughness: RA < 0.001 mm.
Balancing quality: G6.3 15000 min-1.
Application: For mounting tools with Morse taper shank and tang.