Metal cir. saw blade HSS T180 HZ 225x1,9mm

  • ERIKS:12740623
  • Manufacturer:4053569228022
Image 1
Metal circular saw HSS, steam-tempered surface.

Design: Made of high-speed steel, steam-tempered surface, suitable for all common machine types.
Types of tooth: HZ: Suitable for cutting solid materials and thick pipes with wall thickness > 3 mm.
                                                BW: Standard tooth form for cutting pipes.
Save to list

€102.16/ pieceexcl. VAT

€123.61incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Blade diameter
225 mm
Material
HSS
Thickness
1.9 mm
Hole diameter
32 mm
Number of teeth
180 pce