Products
Brands
About Eriks
Customer service
BE - English
Home
Circular saw blade HSS type 26...
Circular saw blade HSS type 2667
Design: Made of high-speed steel, steam-tempered surface, suitable for all common machine types.
Types of tooth:
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Blade diameter [mm]
225
1
Material
HSS
1
Thickness [mm]
1.9
1
Hole diameter [mm]
Number of teeth [pce]
Log in to see your specific pricing.
Log in
1
of
Circular saw blade HSS type 2667
Product
Blade diameter [mm]
Material
Thickness [mm]
Available
Price
excl. VAT
Product
Blade diameter [mm]
Material
Thickness [mm]
Available
Price
excl. VAT
Metal cir. saw blade HSS T180 HZ 225x1,9mm
225
HSS
1.9
€102.16
/
piece
Log in