
€216.50/ pieceexcl. VAT
€261.96incl. VAT
Estimated delivery date - 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €216.50 | - |
5+ | €184.03 | 15.00% |
10+ | €173.20 | 20.00% |
20+ | €162.38 | 25.00% |
35+ | €151.55 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TRO |
Shaft diameter | 30 mm |
Type | TRO |
Built-in length, mounted | 53 mm |
Outer diameter, rotor | 57 mm |
Chamber diameter, stator | 42 mm |
Built-in length, rotor | 40 mm |
Built-in length, stator | 13 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Stainless steel |
Direction of rotation right | Yes |
d1 | 30 mm |
d7 | 42 mm |
d3 | 57 mm |
l1 | 40 mm |
l4 | 13 mm |