Products
Brands
About Eriks
Customer service
BE - English
Home
Mechanical Seal type TRO
Mechanical Seal type TRO
Log in to see your specific pricing.
Log in
Show in stock only
Shaft diameter [mm]
30
1
Built-in length, mounted [mm]
53
1
Outer diameter, rotor [mm]
57
1
Chamber diameter, stator [mm]
Built-in length, rotor [mm]
Built-in length, stator [mm]
Secondary seal material
Sliding ring material
Countersliding ring material
Direction of rotation right
Equivalent Types
Log in to see your specific pricing.
Log in
1
of
Mechanical Seal type TRO
Product
Secondary seal material
Sliding ring material
Countersliding ring material
Available
Price
excl. VAT
Product
Secondary seal material
Sliding ring material
Countersliding ring material
Available
Price
excl. VAT
Mechanical Seal TOR 030 /S CAR/SS /E
EPDM
Carbon
Stainless steel
€216.50
/
piece
Log in