



€205.00/ pieceexcl. VAT
€248.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €205.00 | - |
5+ | €174.25 | 15.00% |
10+ | €164.00 | 20.00% |
20+ | €153.75 | 25.00% |
35+ | €143.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shaft diameter | 28 mm |
Face to Face length | 24.5 mm |
Outer diameter, rotor | 40 mm |
Direction of rotation left | No |
Direction of rotation right | Yes |
Sliding ring material | Siliciumcarbide |
Secondary seal material | EPDM |
Type | TAO |
d1 | 28 mm |
d3 | 40 mm |
l1 | 24.5 mm |