Products
Brands
About Eriks
Customer service
BE - English
Home
Mechanical Seal for rotor type...
Mechanical Seal for rotor type TAO
Log in to see your specific pricing.
Log in
Show in stock only
Shaft diameter [mm]
28
1
Face to Face length [mm]
24.5
1
Outer diameter, rotor [mm]
40
1
Direction of rotation left
Direction of rotation right
Sliding ring material
Secondary seal material
Type
Equivalent Types
Log in to see your specific pricing.
Log in
1
of
Mechanical Seal for rotor type TAO
Product
Direction of rotation left
Direction of rotation right
Sliding ring material
Available
Price
excl. VAT
Product
Direction of rotation left
Direction of rotation right
Sliding ring material
Available
Price
excl. VAT
Mechanical Seal Rotary Ring TAO 028 /R SIC/-/E
No
Yes
Siliciumcarbide
€205.00
/
piece
Log in