Hose Whitestream RMO, roll=40m, I.D. 102x8

  • ERIKS:12623031
Image 1
Save to list

€115.01/ meterexcl. VAT

€139.16incl. VAT

Sold per: 40Min. order: 40

12.16 In stock - Estimated delivery date 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Whitestream RMO
Internal diameter
102 mm
Wall thickness
8 mm
Outer Diameter
118 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
80 %
Minimum bending radius
450 mm
Roll length
40 m
Weight
2.8 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 120 °C
Temperature range °F
from -22 to 248 °F
Static wire
No