Products
Brands
About Eriks
Customer service
BE - English
Home
Rubber hose Whitestream RMO, n...
Rubber hose Whitestream RMO, new generation RMO suction & delivery hose 6 bar
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
76
1
102
1
Maximum operating pressure [bar]
6
2
Minimum burst pressure [bar]
18
2
Vacuum-resistance at 20 °C [%]
Minimum bending radius [mm]
Log in to see your specific pricing.
Log in
2
of
Rubber hose Whitestream RMO, new generation RMO suction & delivery hose 6 bar
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Hose Whitestream RMO, roll=40m, I.D. 76x8
76
8
92
€81.22
/
meter
Hose Whitestream RMO, roll=40m, I.D. 102x8
102
8
118
€115.01
/
meter
Log in