Hose Vacuclean AS, roll=30m, I.D. 50x5.5mm

  • ERIKS:12561484
Image 1
Save to list

€10.51/ meterexcl. VAT

€12.72incl. VAT

Sold per: 30Min. order: 30

66.4 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Vacuclean AS
Internal diameter
50 mm
Wall thickness
5.5 mm
Outer Diameter
61 mm
Maximum operating pressure
0.25 bar
Vacuum-resistance at 20 °C
25 %
Minimum bending radius
120 mm
Roll length
30 m
Weight
0.51 kg/m
Material of inner wall
TPO
Temperature range
from -50 to 65 °C