Products
Brands
About Eriks
Customer service
BE - English
Home
Hose Vacuclean AS
Hose Vacuclean AS
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Internal diameter [mm]
50
2
Maximum operating pressure [bar]
0.25
2
Vacuum-resistance at 20 °C [%]
25
2
Minimum bending radius [mm]
Log in to see your specific pricing.
Log in
2
of
Hose Vacuclean AS
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Product
Internal diameter [mm]
Wall thickness [mm]
Outer Diameter [mm]
Available
Price
excl. VAT
Hose Vacuclean AS, roll=30m, I.D. 50x5.5mm
50
5.5
61
€10.51
/
meter
Hose Vacuclean AS, roll=20m, I.D. 50x5.5mm
50
5.5
61
Not available in the webshop
Log in