Hose Transpar, roll=50m, I.D. 75mm

  • ERIKS:14509604
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
75 mm
Wall thickness
4.6 mm
Outer Diameter
84.2 mm
Maximum operating pressure
4 bar
Minimum burst pressure
12 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
370 mm
Roll length
50 m
Weight
1.25 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 149 °F
Static wire
No