| Hose Transpar, roll=50m, I.D. 32mm | 32 | 3.2 | 38.4 | | €5.47/meter |
| Hose Transpar, roll=50m, I.D. 20mm | 20 | 2.8 | 25.6 | | This product is no longer offered |
| Hose Transpar, roll=50m, I.D. 25mm | 25 | 2.9 | 30.8 | | €4.93/meter |
| Hose Transpar, roll=50m, I.D. 30mm | 30 | 3.1 | 36.2 | | This product is no longer offered |
| Hose Transpar, roll=50m, I.D. 38mm | 38 | 3.3 | 44.6 | | This product is no longer offered |
| Hose Transpar, roll=50m, I.D. 45mm | 45 | 3.5 | 52 | | €8.06/meter |
| Hose Transpar, roll=50m, I.D. 50mm | 50 | 3.8 | 57.6 | | This product is no longer offered |
| Hose Transpar, roll=50m, I.D. 100mm | 100 | 5.9 | 111.8 | | €35.57/meter |
| Hose Transpar, roll=50m, I.D. 80mm | 80 | 4.8 | 89.6 | | This product is no longer offered |
| Hose Transpar, roll=50m, I.D. 13mm | 13 | 2.5 | 18 | | €2.65/meter |
| Hose Transpar, roll=50m, I.D. 40mm | 40 | 3.5 | 47 | | This product is no longer offered |
| Hose Transpar, roll=50m, I.D. 55mm | 55 | 3.9 | 62.8 | | This product is no longer offered |
| Hose Transpar, roll=50m, I.D. 60mm | 60 | 4 | 68 | | This product is no longer offered |
| Hose Transpar, roll=50m, I.D. 63mm | 63 | 5.1 | 73.2 | | €18.79/meter |
| Hose Transpar, roll=50m, I.D. 70mm | 70 | 4.5 | 79 | | This product is no longer offered |
| Hose Transpar, roll=50m, I.D. 75mm | 75 | 4.6 | 84.2 | | €16.78/meter |