Hose Transpar, roll=50m, I.D. 70mm

  • ERIKS:14509581
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
70 mm
Wall thickness
4.5 mm
Outer Diameter
79 mm
Maximum operating pressure
4 bar
Minimum burst pressure
12 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
316 mm
Roll length
50 m
Weight
1.1 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C