Hose Transpar, roll=50m, I.D. 63mm

  • ERIKS:10014931
Image 1
Save to list

€18.79/ meterexcl. VAT

€22.74incl. VAT

Sold per: 50Min. order: 50

9.6 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
63 mm
Wall thickness
5.1 mm
Outer Diameter
73.2 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
290 mm
Roll length
50 m
Weight
0.87 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C