Hose Transpar, roll=50m, I.D. 50mm

  • ERIKS:14509602
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
50 mm
Wall thickness
3.8 mm
Outer Diameter
57.6 mm
Maximum operating pressure
5 bar
Minimum burst pressure
15 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
240 mm
Roll length
50 m
Weight
0.69 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 149 °F
Static wire
No