Hose Transpar, roll=50m, I.D. 40mm

  • ERIKS:10014929
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
40 mm
Wall thickness
3.5 mm
Outer Diameter
47 mm
Maximum operating pressure
6 bar
Minimum burst pressure
18 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
190 mm
Roll length
50 m
Weight
0.51 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C