Hose Transpar, roll=50m, I.D. 32mm

  • ERIKS:14509578
Image 1
Save to list

€5.47/ meterexcl. VAT

€6.62incl. VAT

Sold per: 50Min. order: 50

100 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
32 mm
Wall thickness
3.2 mm
Outer Diameter
38.4 mm
Maximum operating pressure
7 bar
Minimum burst pressure
21 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
140 mm
Roll length
50 m
Weight
0.37 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C