Hose Transpar, roll=50m, I.D. 30mm

  • ERIKS:10014926
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
30 mm
Wall thickness
3.1 mm
Outer Diameter
36.2 mm
Maximum operating pressure
7 bar
Minimum burst pressure
21 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
130 mm
Roll length
50 m
Weight
0.35 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C