Hose Transpar, roll=50m, I.D. 25mm

  • ERIKS:14509592
Image 1
Save to list

€4.93/ meterexcl. VAT

€5.97incl. VAT

Sold per: 50Min. order: 50

100 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
25 mm
Wall thickness
2.9 mm
Outer Diameter
30.8 mm
Maximum operating pressure
7 bar
Minimum burst pressure
21 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
110 mm
Roll length
50 m
Weight
0.29 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C
Temperature range °F
from 14 to 149 °F
Static wire
No