Hose Transpar, roll=50m, I.D. 20mm

  • ERIKS:11197079
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
TRANSPAR
Internal diameter
20 mm
Wall thickness
2.8 mm
Outer Diameter
25.6 mm
Maximum operating pressure
7 bar
Minimum burst pressure
21 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
100 mm
Roll length
50 m
Weight
0.25 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 65 °C